Single Function Showerhead in Brilliance Brushed Nickel
Essential™ Shower Single Function Showerhead in Brilliance Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Single spray setting: H2Okinetic® Drenching Spray
- Solid brass construction
- Finished spray face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-81/100 in
- Faucet Mount:
- Wall Mount
- Height:
- 14 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 14 in