This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Steel®

Brizo

Essential™ Shower Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D87380SL
  • Item #9328100
  • Manufacturer Part #87380-SL
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D87380SL
  • Item #9328100
  • Manufacturer Part #87380-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single spray setting: H2Okinetic® Rinsing Spray
  • Single function 5 3/8" raincan showerhead
  • Finished spray face
  • For use in wall mount applications
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential™ Shower
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
5-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-63/100 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic® Spray
UPC:
034449962353
WaterSense Labeled:
Yes
Width:
5-19/50 in