This product requires certification to purchase.

Single Function Body Spray in Brilliance Black Onyx

Brizo

Essential™ Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #DSH84101BNX
  • Item #9114969
  • Manufacturer Part #SH84101-BNX
3.6 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #DSH84101BNX
  • Item #9114969
  • Manufacturer Part #SH84101-BNX
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 2 3/4" diameter
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
1 in
Flow Rate
1.5 gpm
Height
1-3/4 in
Length
1 in
Width
1-3/4 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Material
Plastic
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
Yes
UPC
034449958295