Single Function Body Spray in Brushed Nickel
Essential Single Function Body Spray in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 726-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" rough-in
- Surface mount
- Body spray has 30? up and down spray adjustment
- Finished spray face
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.75 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-4/25 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2 gpm
- Height:
- 2-69/100 in
- Length:
- 2-5/32 in
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UPC:
- 034449706469
- WaterSense Labeled:
- No
- Width:
- 2-11/16 in