Single Function Body Spray in Luxe Gold
Essential™ Single Function Body Spray in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 726-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in. rough-in
- Surface mount
- Body spray has 30° up and down spray adjustment
- Finished spray face
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.75
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-5/32
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Surface Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 2-11/16
- IAPMO Listed:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449860673
- WaterSense Labeled:
- No
- Width:
- 2-11/16