This product requires certification to purchase.

Single Function Body Spray in Polished Gold

Brizo

Essential Single Function Body Spray in Polished Gold

  • Fast #
  • Part #D84110PG
  • Item #8050733
  • Manufacturer Part #84110-PG
5 out of 5 Customer Rating
Brand image
Brizo

Essential Single Function Body Spray in Polished Gold

  • Fast #
  • Part #D84110PG
  • Item #8050733
  • Manufacturer Part #84110-PG
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 936
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" rough-in
  • Surface mount
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.75 gpm
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
2-7/16 in
Width
2-7/16 in
Characteristics & Features
Collection
Essential
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
UPC
034449895354