This product requires certification to purchase.

Single Function Body Spray in Venetian Bronze

Brizo

Essential Single Function Body Spray in Venetian Bronze

  • Fast #
  • Part #D84121RB
  • Item #4513256
  • Manufacturer Part #84121-RB
5 out of 5 Customer Rating
Brand image
Brizo

Essential Single Function Body Spray in Venetian Bronze

  • Fast #
  • Part #D84121RB
  • Item #4513256
  • Manufacturer Part #84121-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 726
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" rough-in
  • Surface mount
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-4/25 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1.75 gpm
Height:
2-69/100 in
Length:
2-5/32 in
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UPC:
034449706452
WaterSense Labeled:
No
Width:
2-11/16 in