This product requires certification to purchase.

Single Function Showerhead in Brilliance® Black Onyx

Brizo

Essential™ Single Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D81375BNX
  • Item #9829537
  • Manufacturer Part #81375-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D81375BNX
  • Item #9829537
  • Manufacturer Part #81375-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single spray setting: Full spray
  • Solid brass construction
  • Finished sprayface
  • Intended for overhead raincan orientation only
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
2-63/100 in
Diameter:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Shower Arm Mount, Wall Mount
Height:
2-63/100 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UPC:
195205005339
WaterSense Labeled:
Yes
Width:
7-22/25 in