Single Function Showerhead in Brilliance® Black Onyx
Essential™ Single Function Showerhead in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single spray setting: Full spray
- Solid brass construction
- Finished sprayface
- Intended for overhead raincan orientation only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 2-63/100
- Diameter:
- 7-7/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Shower Arm Mount, Wall Mount
- Height:
- 2-63/100
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UPC:
- 195205005346
- WaterSense Labeled:
- No
- Width:
- 7-22/25