Single Function Showerhead in Brilliance® Black Onyx
Essential™ Single Function Showerhead in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
Product Details
- Single spray setting: Full spray
- Solid brass construction
- Finished sprayface
- Intended for overhead raincan orientation only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 3-11/25 in
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 10 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- WaterSense Labeled:
- No
- Width:
- 10 in