This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Gold®

Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D83341GL
  • Item #9328198
  • Manufacturer Part #83341-GL
4.7 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D83341GL
  • Item #9328198
  • Manufacturer Part #83341-GL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single spray setting: Full Spray
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-14/25 in
Diameter:
7-11/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
7-69/100 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UPC:
034449966443
WaterSense Labeled:
Yes
Width:
7-69/100 in