This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Gold®

Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87380GL
  • Item #9328016
  • Manufacturer Part #87380-GL
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87380GL
  • Item #9328016
  • Manufacturer Part #87380-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • Single function 5-3/8 in raincan showerhead
  • Finished spray face
  • For use in wall mount applications
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-19/50 in
Faucet Connection Size
1/2 in
Height
2-63/100 in
Showerhead Flow Rate
1.75 gpm
Width
5-19/50 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Dual
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449962322