Single Function Showerhead in Brilliance® Luxe Nickel®
Essential™ Single Function Showerhead in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- Single spray setting: H2Okinetic® drenching spray
- Solid brass construction
- Finished sprayface
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 2-81/100 in
- Diameter:
- 14 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 14 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic UltraSoak Spray
- UPC:
- 195205034940
- WaterSense Labeled:
- No
- Width:
- 14 in