This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Steel®

Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D81392SL
  • Item #7926616
  • Manufacturer Part #81392-SL
4.4 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D81392SL
  • Item #7926616
  • Manufacturer Part #81392-SL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 12" single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 gpm models WaterSense® labeled
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Depth:
2-19/50
Diameter:
11-3/4
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
11-81/100
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rainfall
UPC:
034449925266
WaterSense Labeled:
Yes
Width:
4-3/4