Single Function Showerhead in Brilliance® Luxe Steel®
Essential™ Single Function Showerhead in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- Single spray setting: H2Okinetic® drenching spray
- Solid brass construction
- Finished sprayface
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 2-81/100
- Diameter:
- 14
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 14
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic UltraSoak Spray
- UPC:
- 195205035039
- WaterSense Labeled:
- Yes
- Width:
- 14