This product requires certification to purchase.

Single Function Showerhead in Brilliance® Polished Gold

Brizo

Essential™ Single Function Showerhead in Brilliance® Polished Gold

  • Fast #
  • Part #D81987PG25
  • Item #9878020
  • Manufacturer Part #81987-PG-2.5
4.1 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brilliance® Polished Gold

  • Fast #
  • Part #D81987PG25
  • Item #9878020
  • Manufacturer Part #81987-PG-2.5
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Single spray setting: H2Okinetic® drenching spray
  • Solid brass construction
  • Finished sprayface
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Polished Gold
Depth:
2-81/100
Diameter:
14
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
Height:
14
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
H2Okinetic UltraSoak Spray
UPC:
195205034988
WaterSense Labeled:
No
Width:
14