Single Function Showerhead in Brushed Nickel
Essential™ Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 12 in. single-function raincan showerhead
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
- 1.75 models WaterSense® labeled
- Single spray setting: Rainfall spray
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-19/50 in
- Diameter:
- 11-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Soft, Rain
- UL Listed:
- No
- UPC:
- 034449925037
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in