This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Brizo

Essential™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D81398BN
  • Item #7664961
  • Manufacturer Part #81398-BN
3.6 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D81398BN
  • Item #7664961
  • Manufacturer Part #81398-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 10 in. single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • Single spray setting: Full spray
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-11/25 in
Diameter
10 in
Faucet Connection Size
1/2 in
Height
3-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
10 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449875356