This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Brizo

Essential Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D83310BN
  • Item #3754622
  • Manufacturer Part #83310-BN
5 out of 5 Customer Rating
Brand image
Brizo

Essential Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D83310BN
  • Item #3754622
  • Manufacturer Part #83310-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 11" single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Solid brass construction, exposed pop-up drain without overflow
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
11
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
4
Length:
4
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449588836
WaterSense Labeled:
Yes
Width:
11-1/8