This product requires certification to purchase.

Single Function Showerhead in Chrome

Brizo

Essential™ Single Function Showerhead in Chrome

  • Fast #
  • Part #D81398PC25
  • Item #7660871
  • Manufacturer Part #81398-PC-2.5
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Chrome

  • Fast #
  • Part #D81398PC25
  • Item #7660871
  • Manufacturer Part #81398-PC-2.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10 in. single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • Single spray setting: Full spray
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-11/25 in
Diameter
10 in
Faucet Connection Size
1/2 in
Height
3-7/16 in
Showerhead Flow Rate
2.5 gpm
Width
10 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Shape
Round
Showerhead Function
Single
Spray Type
Full Spray
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
034449867757