Single Function Showerhead in Luxe Gold
Essential™ Single Function Showerhead in Luxe Gold
Frequently Purchased Together
Product Details
- Solid brass construction
- Finished spray face
- 10 in. single-function raincan showerhead
- Single spray setting: Full spray
- 1.75 models WaterSense® labeled
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-11/25 in
- Diameter:
- 10 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Height:
- 3-7/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.5 lb