This product requires certification to purchase.

Single Function Showerhead in Luxe Gold

Brizo

Essential™ Single Function Showerhead in Luxe Gold

  • Fast #
  • Part #D81987GL
  • Item #9878158
  • Manufacturer Part #81987-GL
4.3 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Luxe Gold

  • Fast #
  • Part #D81987GL
  • Item #9878158
  • Manufacturer Part #81987-GL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Single spray setting: H2Okinetic® drenching spray
  • Solid brass construction
  • Finished spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-81/100 in
Diameter:
14 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
14 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UPC:
195205034919
WaterSense Labeled:
Yes
Width:
14 in