This product requires certification to purchase.

Single Function Showerhead in Matte Black

Brizo

Essential™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81398BL25
  • Item #7664870
  • Manufacturer Part #81398-BL-2.5
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81398BL25
  • Item #7664870
  • Manufacturer Part #81398-BL-2.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 81
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 10 in. single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • Single spray setting: Full spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Black
Depth:
3-11/25
Diameter:
10
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-7/16
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449875301
WaterSense Labeled:
No
Width:
10