Single Function Showerhead in Matte Black
Essential™ Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Case: 9 Pallet: 405-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Touch-clean® nozzles - swipe away mineral deposits
- Single spray setting: Full spray
- All metal construction
- Finished sprayface
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5
- Diameter:
- 5
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 3
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449969086
- Width:
- 5