This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Brizo

Essential™ Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D81375PN
  • Item #7212190
  • Manufacturer Part #81375-PN
4.9 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D81375PN
  • Item #7212190
  • Manufacturer Part #81375-PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8" single-function rain can showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead rain can orientation only
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-22/25 in
Diameter:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount, Ceiling Mount
GSA Approved:
No
Height:
2-63/100 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UL Listed:
No
UPC:
034449823791
WaterSense Labeled:
Yes
Width:
7-22/25 in