Single Function Showerhead in Polished Nickel
Essential™ Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Case: 9 Pallet: 486-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Touch-Clean® nozzles - swipe away mineral deposits
- Single spray setting: Full Spray
- All metal construction
- Finished spray face
- WaterSense® labeled
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5
- Diameter:
- 5
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449968997
- WaterSense Labeled:
- Yes
- Width:
- 5