Single Function Showerhead in Polished Nickel
Essential™ Single Function Showerhead in Polished Nickel
Product Details
Product Details
- H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
- Single function 5-3/8 in raincan showerhead
- Finished spray face
- For use in wall mount applications
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-19/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 2-63/100
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- Spray Type:
- Full, Rain
- UPC:
- 034449962346
- WaterSense Labeled:
- Yes
- Width:
- 5-19/50