One Handle Single Function Shower Faucet in Brilliance Black Onyx (Trim Only)
Essential™ One Handle Single Function Shower Faucet in Brilliance Black Onyx (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction
- Includes 60"-82" stretchable hose
- Pivoting handshower mount
- 3-way diverter for single or shared operation
- Showerhead and handshower sold separately
- RP100922 extension kit extends rough installation up to 1”
- Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa. If 1" rough extension needed, order RP101265 instead.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 22-13/100 in
- Escutcheon Height:
- 2-7/8 in
- Escutcheon Width:
- 2-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 26-53/100 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 15 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 034449973243
- Width:
- 2-7/8 in