This product requires certification to purchase.

Single Handle Single Function Shower System in Luxe Gold

Brizo

Essential™ Single Handle Single Function Shower System in Luxe Gold

  • Fast #
  • Part #D80099GL
  • Item #8339769
  • Manufacturer Part #80099-GL
3.2 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Handle Single Function Shower System in Luxe Gold

  • Fast #
  • Part #D80099GL
  • Item #8339769
  • Manufacturer Part #80099-GL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All metal construction
  • Includes 60" - 82" stretchable hose
  • Pivoting handshower mount
  • 3-way diverter for single or shared operation
  • RP100922 extension kit extends rough installation up to 1 in
  • Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa. If 1 in. rough extension needed, order RP101265 instead
  • Showerhead and handshower sold separately
  • Column can retrofit into an existing shower arm without requiring modification to the in-wall plumbing
  • Shower column should not to be used as a grab bar
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-7/8 in
Escutcheon Width
2-7/8 in
Faucet Connection Size
1/2 in
Height
26-1/8 in
Hose Length
82 in
Length
2-7/8 in
Shower Arm Reach
15 in
Width
8-7/8 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Connection
NPT
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
034449942744