This product requires certification to purchase.

18 in. Grab Bar in Matte Black

Brizo

Euro 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #D69475BL
  • Item #7426940
  • Manufacturer Part #69475-BL
5 out of 5 Customer Rating
Brand image
Brizo

Euro 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #D69475BL
  • Item #7426940
  • Manufacturer Part #69475-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4 in. diameter, 3 in. diameter flanges
  • Extends 2-3/4 in. from wall, 1-1/2 in. wall clearance
  • Concealed mounting
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs of force, twice the ADA requirement
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Euro
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-22/25 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
2-3/4 in
UPC:
034449852777
Weight Capacity:
500 lb
Width:
18 in