24 in. Grab Bar in Chrome
Euro 24 in. Grab Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 198-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1-1/4 in. diameter, 3 in. diameter flanges
- Extends 2-3/4 in. from wall, 1-1/2 in. wall clearance
- Concealed mounting
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs of force, twice the ADA requirement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Base Plate Height:
- 3
- CARB OTC LEED Compliant:
- No
- Collection:
- Euro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-69/100
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 2-5/8
- UPC:
- 034449852340
- Weight Capacity:
- 500
- Width:
- 24