Multi Function Hand Shower in Chrome
Euro Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 105-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-function handshower: Full, massage, and aerated spray
- 35" long slide bar
- 60" - 82" stretchable, finished metal hose
- Wall mount elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 39-21/25
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 35
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- UPC:
- 034449603195
- WaterSense Labeled:
- Yes