This product requires certification to purchase.

Wall Mount Pot Filler in Polished Gold

Brizo

Euro® Wall Mount Pot Filler in Polished Gold

  • Fast #
  • Part #D62820LFPG
  • Item #9115138
  • Manufacturer Part #62820LF-PG
4.5 out of 5 Customer Rating
Brand image
Brizo

Euro® Wall Mount Pot Filler in Polished Gold

  • Fast #
  • Part #D62820LFPG
  • Item #9115138
  • Manufacturer Part #62820LF-PG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 22 in.
  • Swivel spout rotates 360 degrees which allowed for greater access
  • Double lever handles control the flow of water
  • Mounting hardware included
  • ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-22/25 in
Flow Rate
4.0 gpm
Spout Height
6-1/2 in
Spout Reach
22 in
Characteristics & Features
Collection
Euro®
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Faucet Connection
IPS
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Washerless
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
034449950152