Extension Kit for T75P598-LHP and T75P698-LHP in Matte Black
Levoir Extension Kit for T75P598-LHP and T75P698-LHP in Matte Black
Package Quantity Info:
Each: 1 Pallet: 2880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Brand Model Compatibility:
- T75P598-LHP, T75P698-LHP
- Collection:
- Levoir
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Extension Kit
- Height:
- 2-63/100 in
- IAPMO Listed:
- No
- Length:
- 63/100 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 034449918411
- WaterSense Labeled:
- No
- Width:
- 2-63/100 in