This product requires certification to purchase.

Bridge Faucet Coin Edge Lever Handle Kit in Brilliance® Stainless

Brizo

Faircroft Bridge Faucet Coin Edge Lever Handle Kit in Brilliance® Stainless

  • Fast #
  • Part #DHLR049SS
  • Item #14578910
  • Manufacturer Part #HLR049-SS
5 out of 5 Customer Rating
Brand image
Brizo

Faircroft Bridge Faucet Coin Edge Lever Handle Kit in Brilliance® Stainless

  • Fast #
  • Part #DHLR049SS
  • Item #14578910
  • Manufacturer Part #HLR049-SS
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Brizo's limited lifetime warranty
  • Coordinates with products from the Faircroft line seamlessly
  • Coin edge lever style handle, ensuring a perfect match with your current fixtures
  • Handles ensure accessibility per ADA guidelines
  • Sold in pairs
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/8 in
Width
1 in
Characteristics & Features
Collection
Faircroft
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Proposition 65
WARNING: Risk of cancer and reproductive harm from exposure to Lead. See www.P65Warnings.ca.gov.
Warranty & Product Information
Origin
Global
UPC
195205177180