O-Ring for 63700-PC Kitchen Pull-Down Faucet
Floriano® O-Ring for 63700-PC Kitchen Pull-Down Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9747-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Floriano®
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- NSF Certified:
- No
- UPC:
- 034449521970