1-Hook Robe Hook in Brilliance® Polished Nickel
Frank Lloyd Wright® 1-Hook Robe Hook in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 936-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor this accessory
- Mounting hardware and mounting instructions included with product
- Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
- All metal construction. PNTK and NKTK finishes are metal construction with wood accent
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/2
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 2-31/100
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-5/16
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- UPC:
- 034449990370
- Width:
- 1-1/2