This product requires certification to purchase.

24 in. Towel Bar in Chrome

Brizo

Frank Lloyd Wright® 24 in. Towel Bar in Chrome

  • Fast #
  • Part #D692422PC
  • Item #9570518
  • Manufacturer Part #692422-PC
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® 24 in. Towel Bar in Chrome

  • Fast #
  • Part #D692422PC
  • Item #9570518
  • Manufacturer Part #692422-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Frank Lloyd Wright®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-31/100 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
UPC:
034449990899
Width:
24 in