Brass Repair Kit in Luxe Steel
Frank Lloyd Wright® Brass Repair Kit in Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Floor, deck or wall mounted 2-hole installation
- Solid brass construction
- High flow ceramic control valves
- Handshower cradle rotates 90 degrees in either direction
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200-WS
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall or deck mount installation
- Handles are ADA compliant
- Model number = one handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 4-3/4 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Flow Rate:
- 12 gpm
- Height:
- 4-22/25 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Type:
- Fixed
- UPC:
- 034449992381