Brass Tub Filler Union in Chrome
Frank Lloyd Wright® Brass Tub Filler Union in Chrome
Frequently Purchased Together
Product Details
- Solid brass construction
- Dual column design, 8" center to center
- Requires T70310-XXLHP Body Assembly and T7030X-XX Trim Kit
- Additional tub filler accessory kit available, 695506-XX
- Separate rough not required
- 10 5/8" spout height from deck
- 3 7/8" overall height (risers only)
Specifications
- ADA Compliant:
- No
- Application:
- Universal
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/5 in
- Faucet Part Type:
- Tub Filler Union
- Height:
- 5-19/50 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Height:
- 5-19/50 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 10-5/8 in
- Weight:
- 5.696 lb