Brass Tub Filler Union in Polished Nickel
Frank Lloyd Wright® Brass Tub Filler Union in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crafted from solid brass for long-lasting durability and performance
- Insulated to prevent surface condensation and control heat for safe, comfortable use
- Optional accessory kit (model 695506-XX) available-includes tray, dish, and wine glass holder for enhanced convenience and style
- Rough sold separately-required to complete installation
- Insulated to control surface condensation and heat
- Optional Accessory Kit 695506-XX available
- MUST ORDER ROUGH SEPARATELY
- Must order rough separately
Specifications
- Color Finish Name:
- Polished Nickel
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- UPC:
- 034449992237