BRIZO FRANK LLOYD WRIGHT 24 TOWEL BAR
Frank Lloyd Wright BRIZO FRANK LLOYD WRIGHT 24 TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2
- Collection:
- Frank Lloyd Wright
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-31/100
- Hardware Included:
- Yes
- Height:
- 2
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-31/100
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D692422GL
- UPC:
- 195205152880
- Width:
- 26