BRIZO FRANK LLOYD WRIGHT BEVERAGE FAUCET WITH SQUARE SPOUT
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT BEVERAGE FAUCET WITH SQUARE SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DIAMOND Seal® Technology features a patented diamond-coated valve design that helps your faucet perform like new for life-reducing leak points and lasting 2 times longer than the industry standard (based on ASME 112.18.1 of up to 500,000 cycles)
- Compatible with Reverse Osmosis systems, filtered water systems, chillers, or as a premium cold water tap
- Accommodates up to 3" counter or sink thickness
- Integrated supply lines for hassle-free installation and a secure connection.
- Integrated air gap included with 1/4" tube for Reverse Osmosis system and 3/8" tube for drain
- Compatible with the Brizo Pristive™ Tankless Reverse Osmosis System
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/2
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Height:
- 9-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Spout Height:
- 9-1/4
- Spout Reach:
- 5-3/50
- Type:
- D61323LFCPC
- UPC:
- 195205130192