BRIZO FRANK LLOYD WRIGHT DRAWER PULL
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT DRAWER PULL
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1638-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting hardware included
Documents
Specifications
- Center to Center:
- 4
- Collection:
- Frank Lloyd Wright®
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-11/25
- Hardware Type:
- Drawer Pull
- Height:
- 22/25
- Material:
- Zinc
- Type:
- Accessory
- UPC:
- 195205152941
- Width:
- 4-3/4