BRIZO FRANK LLOYD WRIGHT PULL-DOWN KITCHEN FAUCET ARC LEVER WITH GLASS INLAY HANDLE KIT
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT PULL-DOWN KITCHEN FAUCET ARC LEVER WITH GLASS INLAY HANDLE KIT
Package Quantity Info:
Each: 1 Case: 3 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles ensure accessibility per ADA guidelines
- Handle accents are crafted from natural materials, each showcasing unique variations in color and texture, making every piece truly one-of-a-kind.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx, Clear
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-19/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DHLK022BNXCL
- UPC:
- 195205126331
- Width:
- 1-63/100