BRIZO FRANK LLOYD WRIGHT SENSORI THERMOSTATIC VALVE TRIM GAP LEVER HANDLE KIT
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT SENSORI THERMOSTATIC VALVE TRIM GAP LEVER HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles ensure accessibility per ADA guidelines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-3/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- Faucet
- UPC:
- 195205163237
- Width:
- 2-1/4