BRIZO FRANK LLOYD WRIGHT SENSORI VOLUME CONTROL TRIM WITH LUNAR HANDLE
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT SENSORI VOLUME CONTROL TRIM WITH LUNAR HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control operates best at 45–80 psi, delivering smooth, consistent performance within the recommended pressure range
- Rough accommodates wall thicknesses from 2 1/8" to 2 3/4", depending on trim selection, for greater installation flexibility
- RP100304 extension kit extends rough installation depth up to 3 1/4", to accommodate thicker wall applications
- Rough sold separately-required to complete installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 3-19/50
- Escutcheon Height:
- 2-63/100
- Escutcheon Width:
- 2-13/100
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-63/100
- Number of Handles:
- Single Handle
- Product Type:
- Volume Control
- Trim Only:
- No
- Type:
- Faucet
- UPC:
- 195205162797
- Width:
- 2-13/100