Deck Mount 15 oz. Kitchen Soap / Lotion Dispenser in Brilliance Stainless
Frank Lloyd Wright® Deck Mount 15 oz. Kitchen Soap / Lotion Dispenser in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Frank Lloyd Wright® Kitchen Collection
- Includes all necessary installation hardware
- Accommodates up to 3" counter or sink thickness
- Holds up to 15 ounces of soap or lotion
- Refillable from the top
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 12-47/50
- Material:
- Plastic
- Type:
- D690122SS
- UPC:
- 195205104148