BRIZO FRANK LLOYD WRIGHT TWO-HANDLE TUB FILLER TRIM KIT WITH LUNAR HANDLES
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT TWO-HANDLE TUB FILLER TRIM KIT WITH LUNAR HANDLES
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense® labeled hand shower meets EPA criteria for water efficiency without compromising performance
- Drain sold separately
- Crafted from genuine Guyana teak (TK), chosen for its strength and moisture resistance-each piece features natural grain and tonal variations that enhance its organic character
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-14/25
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 1.75 gpm
- Height:
- 8-69/100
- Hose Length:
- 86
- Material:
- Brass
- Spout Height:
- 4-1/4
- Spout Reach:
- 9
- Type:
- Faucet
- UPC:
- 195205162919
- WaterSense Labeled:
- Yes