BRIZO FRANK LLOYD WRIGHT UNIVERSAL FLUSH LEVER
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT UNIVERSAL FLUSH LEVER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 9-3/4
- Handle Material:
- Zinc
- Material:
- Zinc
- Type:
- Accessory
- UPC:
- 195205152934